Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 8 1/2 M, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7742652


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7742652
UPC #
690774479333
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Toe Shape
Round
Footwear Closure Type
Lace
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Upper Boot Material
Microfiber/Mesh
Electrical Hazard Rated
No
Waterproof Type
None
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Microfiber/Mesh
Insulated
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Outsole Material
Rubber
Insole System
Removable
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Standards
ASTM F2892
Non-Marking Sole
No
Midsole Material
EVA
Last Number or Name
435
Metal Chip Resisting Sole
No
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Style Number
RB435
Conductive
No
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Laces Color
Black
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Slip Resistant
Yes
Outsole Color
Black
Heel Style
Flat Heel
Resists
Slips
Insole Material
Foam
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.39
Insole Technology
Removable
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.