Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 8 1/2 W, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7740604


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7740604
UPC #
690774479463
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Upper Boot Material
Microfiber/Mesh
Ninety Degree Heel
No
Conductive
No
Footwear Closure Type
Lace
Standards
ASTM F2892
Midsole Material
EVA
Footwear Style
Athletic Shoe
Upper Material Description
Microfiber/Mesh
Style Number
RB435
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Insole System
Removable
Chain Saw Cut Resistant
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Toe Shape
Round
Metatarsal Guard
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Insulated
No
Last Number or Name
435
Waterproof Type
None
Outsole Material
Rubber
Heel Style
Flat Heel
Slip Resistant
Yes
Resists
Slips
Non-Marking Upper
Yes
Insole Material
Foam
Laces Color
Black
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Outsole Color
Black
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.4
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.