Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 9 1/2 M, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7743824


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7743824
UPC #
690774479357
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Outsole Material
Rubber
Oil Resisting Sole
Yes
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Upper Material Description
Microfiber/Mesh
Footwear Style
Athletic Shoe
Last Number or Name
435
Midsole Material
EVA
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Insole System
Removable
Style Number
RB435
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Upper Boot Material
Microfiber/Mesh
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Insulated
No
Footwear Closure Type
Lace
Non-Marking Sole
No
Conductive
No
Static Dissipative
Yes
Toe Shape
Round
Heat Resistant
No
Insole Material
Foam
Slip Resistant
Yes
Outsole Color
Black
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Laces Color
Black
Toe Style
Round Toe
Resists
Slips
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Insole Technology
Removable
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.