Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 9 W, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7740738


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7740738
UPC #
690774479470
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Upper Boot Material
Microfiber/Mesh
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insulated
No
Standards
ASTM F2892
Predominant Footwear Color
Black
Footwear Closure Type
Lace
Waterproof Type
None
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Static Dissipative
Yes
Midsole Material
EVA
Removable Insole
Yes
Ninety Degree Heel
No
Wide Toe Cap
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Insole System
Removable
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Conductive
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Upper Material Description
Microfiber/Mesh
Style Number
RB435
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Last Number or Name
435
Max. Heat Rating
Not Rated
Features
Memory Foam, Soft Toe
Heel Style
Flat Heel
Resists
Slips
Outsole Color
Black
Upper Color
Black
Laces Color
Black
Non-Marking Upper
Yes
Insole Material
Foam
Heat Resistant
No
Toe Style
Round Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.4
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Gender (PRINT)
Women's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.