This item is Discontinued.

Reebok Sublite Cushion Work Women's Athletic Shoe w Alloy Toe  Black, Size 12, Width Wide RB041-W-12.0

Sublite Cushion Work Women's Athletic Shoe w Alloy Toe Black, Size 12, Width Wide (Discontinued)

  • Mfr # RB041-W-12.0
  • Zoro # G407805571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB041-W-12.0
Zoro #
G407805571
UPC #
690774386525
Country of Origin
Cambodia

Description

Sublite Cushion Work achieves maximum lightness and flexibility in a work shoe Featuring a moisture wicking nylon mesh lining, microfiber and mesh upper, deep flex grooves, and a Sublite foam midsole that reduces weight and allows for greater range of motion Rubber pads provide traction at heel strike and forefoot takeoff while minimizing weight A MemoryTech Massage removable cushion footbed adapts to the unique contours of your foot The RB041 features an alloy toe for added protection and is lightweight, flexible, metalfree, slipresistant, provides electrical hazard protection, and contains no exposed metal on upperAlloy toe Microfiber and mesh upper Sublite foam midsole reduces weight and allows for greater range of motion Moisture wicking nylon mesh lining MemoryTech Massage removable cushion footbed Sublite EVA cushion midsole with rubber heel and forefoot pads Slipresistant, metalfree, electrical hazard protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.