Sublite Series, Alloy Toe Athletic Work Shoe, Black, EH, Best Slip-Resistance, Men's Size 10W, PR

  • Mfr # RB4041

  • Zoro # G6295339


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295339
UPC #
690774386198
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Oil Resisting Sole
Yes
Completely Non Metallic
No
Toe Shape
Round
For Outdoor Traction
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Wet
0.70
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Removable Insole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Waterproof Type
None
Item
Athletic Shoe
Max. Heat Rating
100 Degrees F
Static Dissipative
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413
Footwear Construction Type
Cemented
Insulation Type
None
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
Removable
Insulated
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Style Number
RB4041
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Series
RB4041
Heat Resistant
No
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Alloy
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.