Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 10 1/2 W, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7740150


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7740150
UPC #
690774349346
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Chain Saw Cut Resistant
No
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Midsole Material
EVA
Removable Insole
Yes
Footwear Closure Type
Lace
Insole System
Removable
Static Dissipative
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Toe Shape
Round
Conductive
No
Ninety Degree Heel
No
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Electrical Hazard Rated
No
Insulated
No
Last Number or Name
4015
Waterproof Type
None
Non-Marking Sole
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Style Number
RB4015
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Toe Style
Round Toe
Heel Style
Flat Heel
Features
Memory Foam, SD10, Soft Toe
Heat Resistant
No
Insole Material
Foam
Non-Marking Upper
Yes
Slip Resistant
Yes
Outsole Color
Black, Gray
Upper Color
Black
Resists
Slips
Laces Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.24
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.