Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 10 1/2 W, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7741654


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7741654
UPC #
690774374195
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Puncture Resistant Insole
No
Conductive
No
Insulated
No
Upper Boot Material
Leather/Microweb
Insole System
Removable
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Electrical Hazard Rated
No
Non-Marking Sole
No
Toe Shape
Round
Midsole Material
EVA
Upper Material Description
Leather/Microweb
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
White
Chain Saw Cut Resistant
No
Style Number
RB4442
Static Dissipative
Yes
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Waterproof Type
None
Standards
ASTM F2892
Oil Resisting Sole
Yes
Removable Insole
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace
Last Number or Name
4442
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Outsole Color
Gray
Heel Style
Flat Heel
Laces Color
Black
Resists
Slips
Insole Material
Foam
Slip Resistant
Yes
Metatarsal Guard Style
None
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.34
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.