Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 10 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7743669


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7743669
UPC #
690774349193
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Style Number
RB4015
Conductive
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Static Dissipative
Yes
Removable Insole
Yes
Standards
ASTM F2892
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace
Midsole Material
EVA
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Puncture Resistant Insole
No
Waterproof Type
None
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Mesh
Last Number or Name
4015
Insole System
Removable
Footwear Style
Athletic Shoe
Insulated
No
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Resists
Slips
Insole Material
Foam
Upper Color
Black
Toe Style
Round Toe
Slip Resistant
Yes
Outsole Color
Black, Gray
Laces Color
Black
Features
Memory Foam, SD10, Soft Toe
Metatarsal Guard Style
None
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.22
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.