Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 11 1/2 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7739520


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7739520
UPC #
690774374041
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Electrical Hazard Rated
No
Non-Marking Sole
No
Upper Boot Material
Leather/Microweb
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Microweb
Conductive
No
Footwear Closure Type
Lace
Ninety Degree Heel
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Insulated
No
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Standards
ASTM F2892
Toe Shape
Round
Removable Insole
Yes
Midsole Material
EVA
Last Number or Name
4442
Predominant Footwear Color
White
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Outsole Material
Rubber
Waterproof Type
None
Style Number
RB4442
Metal Chip Resisting Sole
No
Non-Marking Upper
Yes
Upper Color
Black
Features
Memory Foam, Soft Toe
Heat Resistant
No
Slip Resistant
Yes
Resists
Slips
Heel Style
Flat Heel
Laces Color
Black
Insole Material
Foam
Outsole Color
Gray
Toe Style
Round Toe
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.33
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather, Microfiber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.