Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 11 1/2 W, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7742348


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7742348
UPC #
690774349360
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insole System
Removable
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Style Number
RB4015
Toe Shape
Round
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Waterproof Type
None
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Conductive
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
Insulated
No
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Ninety Degree Heel
No
Standards
ASTM F2892
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Non-Marking Sole
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace
Puncture Resistant Insole
No
Static Dissipative
Yes
Last Number or Name
4015
Non Metallic Upper
Yes
Resists
Slips
Non-Marking Upper
Yes
Slip Resistant
Yes
Toe Style
Round Toe
Outsole Color
Black, Gray
Features
Memory Foam, SD10, Soft Toe
Insole Material
Foam
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Laces Color
Black
Metatarsal Guard Style
None
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.25
Maximum Heat Rating
Not Rated
Closure
Lace Up
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.