Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 11 1/2 W, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7743501


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7743501
UPC #
690774374218
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace
Last Number or Name
4442
Metatarsal Guard
No
Insulated
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Removable Insole
Yes
Midsole Material
EVA
Oil Resisting Sole
Yes
Predominant Footwear Color
White
Standards
ASTM F2892
Toe Shape
Round
Waterproof Type
None
Style Number
RB4442
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Upper Boot Material
Leather/Microweb
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Insole System
Removable
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Non Metallic Upper
Yes
Conductive
No
Upper Material Description
Leather/Microweb
Features
Memory Foam, Soft Toe
Resists
Slips
Laces Color
Black
Outsole Color
Gray
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
Foam
Heat Resistant
No
Toe Style
Round Toe
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.