Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 11 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7741112


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7741112
UPC #
690774374034
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
White
Removable Insole
Yes
Upper Boot Material
Leather/Microweb
Midsole Material
EVA
Electrical Hazard Rated
No
Conductive
No
Footwear Closure Type
Lace
Non-Marking Sole
No
Metatarsal Guard
No
Outsole Material
Rubber
Standards
ASTM F2892
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Microweb
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Waterproof Type
None
Style Number
RB4442
Last Number or Name
4442
Toe Shape
Round
Static Dissipative
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Insole System
Removable
Liner Material
Mesh, Nylon
Insulated
No
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Outsole Color
Gray
Slip Resistant
Yes
Resists
Slips
Laces Color
Black
Insole Material
Foam
Toe Style
Round Toe
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.32
Style Family
Athletic Shoe
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Upper Material (PRINT)
Leather, Microfiber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.