Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 11 W, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7740972


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7740972
UPC #
690774374201
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Last Number or Name
4442
Waterproof Type
None
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Toe Shape
Round
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Style Number
RB4442
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Midsole Material
EVA
Puncture Resistant Insole
No
Static Dissipative
Yes
Predominant Footwear Color
White
Upper Material Description
Leather/Microweb
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Microweb
Footwear Closure Type
Lace
Removable Insole
Yes
Insulated
No
Insole System
Removable
Non Metallic Upper
Yes
Standards
ASTM F2892
Electrical Hazard Rated
No
Metatarsal Guard
No
Heat Resistant
No
Insole Material
Foam
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Heel Style
Flat Heel
Outsole Color
Gray
Toe Style
Round Toe
Slip Resistant
Yes
Laces Color
Black
Resists
Slips
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.33
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.