Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 12 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7742670


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7742670
UPC #
690774349230
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Waterproof Type
None
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Electrical Hazard Rated
No
Style Number
RB4015
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Removable Insole
Yes
Insulated
No
Footwear Closure Type
Lace
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Static Dissipative
Yes
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Insole System
Removable
Non Metallic Upper
Yes
Toe Shape
Round
Midsole Material
EVA
Last Number or Name
4015
Conductive
No
Resists
Slips
Heat Resistant
No
Toe Style
Round Toe
Upper Color
Black
Insole Material
Foam
Outsole Color
Black, Gray
Heel Style
Flat Heel
Slip Resistant
Yes
Features
Memory Foam, SD10, Soft Toe
Laces Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.25
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.