Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 12 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7740169


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7740169
UPC #
690774374058
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Removable Insole
Yes
Outsole Material
Rubber
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Insole System
Removable
Standards
ASTM F2892
Upper Boot Material
Leather/Microweb
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Microweb
Ninety Degree Heel
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace
Static Dissipative
Yes
Waterproof Type
None
Last Number or Name
4442
Footwear Style
Athletic Shoe
Predominant Footwear Color
White
Style Number
RB4442
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Toe Shape
Round
Oil Resisting Sole
Yes
Midsole Material
EVA
Non-Marking Sole
No
Conductive
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Insulated
No
Slip Resistant
Yes
Laces Color
Black
Non-Marking Upper
Yes
Toe Style
Round Toe
Resists
Slips
Features
Memory Foam, Soft Toe
Heat Resistant
No
Insole Material
Foam
Outsole Color
Gray
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.34
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.