Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 12 W, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7743020


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7743020
UPC #
690774374225
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Completely Non Metallic
Yes
Style Number
RB4442
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Microweb
Puncture Resistant Insole
No
Removable Insole
Yes
Predominant Footwear Color
White
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Insole System
Removable
Conductive
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
4442
Insulated
No
Ninety Degree Heel
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Standards
ASTM F2892
Non-Marking Sole
No
Electrical Hazard Rated
No
Footwear Closure Type
Lace
Footwear Style
Athletic Shoe
Waterproof Type
None
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Microweb
Toe Style
Round Toe
Insole Material
Foam
Slip Resistant
Yes
Laces Color
Black
Features
Memory Foam, Soft Toe
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Outsole Color
Gray
Upper Color
Black
Resists
Slips
Metatarsal Guard Style
None
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.34
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Microfiber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.