Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 13 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7740753


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7740753
UPC #
690774349247
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Width
M
Size (PRINT)
13

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Waterproof Type
None
Static Dissipative
Yes
Insulated
No
Outsole Material
Rubber
Footwear Closure Type
Lace
Upper Boot Material
All Leather
Last Number or Name
4015
Completely Non Metallic
Yes
Removable Insole
Yes
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Insole System
Removable
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Style Number
RB4015
Max. Heat Rating
Not Rated
Toe Shape
Round
Oil Resisting Sole
Yes
Midsole Material
EVA
Metatarsal Guard
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Ninety Degree Heel
No
Conductive
No
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Features
Memory Foam, SD10, Soft Toe
Insole Material
Foam
Heel Style
Flat Heel
Heat Resistant
No
Laces Color
Black
Outsole Color
Black, Gray
Upper Color
Black
Slip Resistant
Yes
Toe Style
Round Toe
Resists
Slips
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.23
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.