Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 14 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7740613


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7740613
UPC #
690774349254
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Predominant Footwear Color
Black
Non-Marking Sole
No
Midsole Material
EVA
Waterproof Type
None
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Liner Material
Mesh, Nylon
Conductive
No
Standards
ASTM F2892
Insulated
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Insole System
Removable
Removable Insole
Yes
Footwear Closure Type
Lace
Style Number
RB4015
Toe Shape
Round
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Last Number or Name
4015
Upper Material Description
Leather/Mesh
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Features
Memory Foam, SD10, Soft Toe
Laces Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Style
Round Toe
Upper Color
Black
Resists
Slips
Insole Material
Foam
Slip Resistant
Yes
Outsole Color
Black, Gray
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.23
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.