Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 14 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7742092


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7742092
UPC #
690774374072
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Microweb
Puncture Resistant Insole
No
Non-Marking Sole
No
Toe Shape
Round
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Insulated
No
Footwear Closure Type
Lace
Conductive
No
Midsole Material
EVA
Metatarsal Guard
No
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Waterproof Type
None
Upper Material Description
Leather/Microweb
Insole System
Removable
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Last Number or Name
4442
Standards
ASTM F2892
Style Number
RB4442
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
White
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Resists
Slips
Slip Resistant
Yes
Insole Material
Foam
Heel Style
Flat Heel
Non-Marking Upper
Yes
Outsole Color
Gray
Upper Color
Black
Features
Memory Foam, Soft Toe
Laces Color
Black
Toe Style
Round Toe
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.31
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.