Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 14 W, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7740318


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7740318
UPC #
690774349391
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Width
W
Size (PRINT)
14

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Style Number
RB4015
Upper Boot Material
All Leather
Waterproof Type
None
Footwear Closure Type
Lace
Static Dissipative
Yes
Ninety Degree Heel
No
Outsole Material
Rubber
Removable Insole
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Standards
ASTM F2892
Insole System
Removable
Last Number or Name
4015
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Midsole Material
EVA
Completely Non Metallic
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Conductive
No
Insulated
No
Oil Resisting Sole
Yes
Toe Shape
Round
Toe Style
Round Toe
Insole Material
Foam
Heel Style
Flat Heel
Resists
Slips
Laces Color
Black
Features
Memory Foam, SD10, Soft Toe
Upper Color
Black
Heat Resistant
No
Outsole Color
Black, Gray
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.26
Heel Definition
Flat Heel
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.