Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 15 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7741438


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7741438
UPC #
690774349261
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Width
M
Size (PRINT)
15

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Removable Insole
Yes
Predominant Footwear Color
Black
Insole System
Removable
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Conductive
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Toe Shape
Round
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Static Dissipative
Yes
Footwear Closure Type
Lace
Last Number or Name
4015
Standards
ASTM F2892
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Midsole Material
EVA
Waterproof Type
None
Footwear Style
Athletic Shoe
Style Number
RB4015
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Oil Resisting Sole
Yes
Insulated
No
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Non-Marking Upper
Yes
Features
Memory Foam, SD10, Soft Toe
Insole Material
Foam
Upper Color
Black
Heat Resistant
No
Laces Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Toe Style
Round Toe
Resists
Slips
Outsole Color
Black, Gray
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.25
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.