Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 4 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7742488


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7742488
UPC #
690774392076
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Footwear Closure Type
Lace
Style Number
RB4442
Standards
ASTM F2892
Static Dissipative
Yes
Waterproof Type
None
Liner Material
Mesh, Nylon
Electrical Hazard Rated
No
Non-Marking Sole
No
Toe Shape
Round
Upper Boot Material
Leather/Microweb
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
White
Last Number or Name
4442
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insole System
Removable
Midsole Material
EVA
Footwear Style
Athletic Shoe
Upper Material Description
Leather/Microweb
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Insulated
No
Ninety Degree Heel
No
Laces Color
Black
Heat Resistant
No
Slip Resistant
Yes
Insole Material
Foam
Resists
Slips
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Heel Style
Flat Heel
Outsole Color
Gray
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.32
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather, Microfiber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 4, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.