Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 5 1/2 W, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7739834


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7739834
UPC #
690774392144
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
W
Width
W
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Upper Material Description
Leather/Microweb
Footwear Closure Type
Lace
Insole System
Removable
Liner Material
Mesh, Nylon
Predominant Footwear Color
White
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Upper Boot Material
Leather/Microweb
Conductive
No
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Last Number or Name
4442
Toe Shape
Round
Non Metallic Upper
Yes
Waterproof Type
None
Midsole Material
EVA
Oil Resisting Sole
Yes
Style Number
RB4442
Non-Marking Sole
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Insulated
No
Static Dissipative
Yes
Standards
ASTM F2892
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Heel Style
Flat Heel
Outsole Color
Gray
Non-Marking Upper
Yes
Resists
Slips
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Upper Color
Black
Laces Color
Black
Heat Resistant
No
Insole Material
Foam
Toe Style
Round Toe
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.33
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.