Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 5 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7740281


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7740281
UPC #
690774392090
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Width
M
Size (PRINT)
5

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Toe Shape
Round
Static Dissipative
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
White
Chemical Resisting Sole
Yes
Last Number or Name
4442
Standards
ASTM F2892
Midsole Material
EVA
Style Number
RB4442
Waterproof Type
None
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Conductive
No
Upper Material Description
Leather/Microweb
Footwear Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Removable Insole
Yes
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insulated
No
Upper Boot Material
Leather/Microweb
Insole System
Removable
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Insole Material
Foam
Slip Resistant
Yes
Toe Style
Round Toe
Heat Resistant
No
Upper Color
Black
Laces Color
Black
Resists
Slips
Heel Style
Flat Heel
Outsole Color
Gray
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.35
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather, Microfiber
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.