Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 6 1/2 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7739773


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7739773
UPC #
690774361348
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Conductive
No
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Standards
ASTM F2892
Metatarsal Guard
No
Puncture Resistant Insole
No
Midsole Material
EVA
Removable Insole
Yes
Non-Marking Sole
No
Upper Boot Material
All Leather
Toe Shape
Round
Last Number or Name
4015
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Non Metallic Upper
Yes
Outsole Material
Rubber
Style Number
RB4015
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Insole System
Removable
Footwear Closure Type
Lace
Static Dissipative
Yes
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Footwear Style
Athletic Shoe
Outsole Color
Black, Gray
Upper Color
Black
Resists
Slips
Heel Style
Flat Heel
Insole Material
Foam
Heat Resistant
No
Features
Memory Foam, SD10, Soft Toe
Toe Style
Round Toe
Laces Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.24
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.