Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 6 1/2 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7740902


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7740902
UPC #
690774373945
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Liner Material
Mesh, Nylon
Static Dissipative
Yes
Predominant Footwear Color
White
Ninety Degree Heel
No
Insulated
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Last Number or Name
4442
Standards
ASTM F2892
Footwear Style
Athletic Shoe
Style Number
RB4442
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Upper Material Description
Leather/Microweb
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Removable Insole
Yes
Waterproof Type
None
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Conductive
No
Insole System
Removable
Chain Saw Cut Resistant
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Microweb
Toe Shape
Round
Footwear Closure Type
Lace
Oil Resisting Sole
Yes
Laces Color
Black
Heel Style
Flat Heel
Resists
Slips
Non-Marking Upper
Yes
Toe Style
Round Toe
Outsole Color
Gray
Slip Resistant
Yes
Features
Memory Foam, Soft Toe
Insole Material
Foam
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.32
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Microfiber
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.