Zoro Homepage

Sublite Work, Men's Athletic Shoe, 6 1/2 W, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7739968


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7739968
UPC #
690774374119
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Upper Boot Material
Leather/Microweb
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Non-Marking Sole
No
Footwear Closure Type
Lace
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Style Number
RB4442
Metal Chip Resisting Sole
No
Standards
ASTM F2892
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Upper Material Description
Leather/Microweb
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Conductive
No
Midsole Material
EVA
Predominant Footwear Color
White
Puncture Resistant Insole
No
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Max. Heat Rating
Not Rated
Last Number or Name
4442
Waterproof Type
None
Metatarsal Guard
No
Removable Insole
Yes
Toe Shape
Round
Insole System
Removable
Oil Resisting Sole
Yes
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Upper Color
Black
Laces Color
Black
Outsole Color
Gray
Non-Marking Upper
Yes
Heat Resistant
No
Resists
Slips
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
Foam
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.33
Style Family
Athletic Shoe
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Microfiber
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.