Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 6 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7743538


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7743538
UPC #
690774361331
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Predominant Footwear Color
Black
Ninety Degree Heel
No
Metatarsal Guard
No
Last Number or Name
4015
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Static Dissipative
Yes
Upper Boot Material
All Leather
Standards
ASTM F2892
Insulated
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Insole System
Removable
Style Number
RB4015
Non-Marking Sole
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Toe Shape
Round
Electrical Hazard Rated
No
Upper Material Description
Leather/Mesh
Waterproof Type
None
Chain Saw Cut Resistant
No
Conductive
No
Slip Resistant
Yes
Upper Color
Black
Laces Color
Black
Non-Marking Upper
Yes
Outsole Color
Black, Gray
Features
Memory Foam, SD10, Soft Toe
Resists
Slips
Heel Style
Flat Heel
Insole Material
Foam
Toe Style
Round Toe
Heat Resistant
No
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.26
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.