Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 7 1/2 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7740001


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7740001
UPC #
690774373969
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Predominant Footwear Color
White
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Last Number or Name
4442
Outsole Material
Rubber
Non-Marking Sole
No
Removable Insole
Yes
Waterproof Type
None
Style Number
RB4442
Metatarsal Guard
No
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Microweb
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Midsole Material
EVA
Conductive
No
Static Dissipative
Yes
Electrical Hazard Rated
No
Upper Boot Material
Leather/Microweb
Oil Resisting Sole
Yes
Toe Shape
Round
Puncture Resistant Insole
No
Insole System
Removable
Insulated
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace
Standards
ASTM F2892
Laces Color
Black
Insole Material
Foam
Non-Marking Upper
Yes
Outsole Color
Gray
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Resists
Slips
Upper Color
Black
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.33
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.