Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 7 1/2 W, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7739721


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7739721
UPC #
690774349285
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Footwear Closure Type
Lace
Chemical Resisting Sole
Yes
Standards
ASTM F2892
CSA Footwear Standard
Not Specified
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Upper Boot Material
All Leather
Insulated
No
Insole System
Removable
Style Number
RB4015
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Removable Insole
Yes
Last Number or Name
4015
Waterproof Type
None
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Toe Shape
Round
Static Dissipative
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Footwear Style
Athletic Shoe
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Features
Memory Foam, SD10, Soft Toe
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Outsole Color
Black, Gray
Toe Style
Round Toe
Resists
Slips
Heat Resistant
No
Insole Material
Foam
Non-Marking Upper
Yes
Laces Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.23
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.