Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 7 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7742643


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7742643
UPC #
690774373952
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Removable Insole
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Waterproof Type
None
Predominant Footwear Color
White
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
4442
Insole System
Removable
Footwear Closure Type
Lace
Non Metallic Upper
Yes
Upper Material Description
Leather/Microweb
Static Dissipative
Yes
Upper Boot Material
Leather/Microweb
Metatarsal Guard
No
Toe Shape
Round
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Style Number
RB4442
Chain Saw Cut Resistant
No
Conductive
No
Completely Non Metallic
Yes
Non-Marking Sole
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Insulated
No
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Resists
Slips
Slip Resistant
Yes
Laces Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Insole Material
Foam
Outsole Color
Gray
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.34
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.