Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 7 W, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7740528


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7740528
UPC #
690774349278
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Mesh
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Predominant Footwear Color
Black
Toe Shape
Round
Puncture Resistant Insole
No
Static Dissipative
Yes
Removable Insole
Yes
Insole System
Removable
Oil Resisting Sole
Yes
Metatarsal Guard
No
Midsole Material
EVA
Style Number
RB4015
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace
CSA Footwear Standard
Not Specified
Insulated
No
Electrical Hazard Rated
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Standards
ASTM F2892
Last Number or Name
4015
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Non Metallic Upper
Yes
Conductive
No
Non-Marking Sole
No
Non-Marking Upper
Yes
Resists
Slips
Features
Memory Foam, SD10, Soft Toe
Laces Color
Black
Heel Style
Flat Heel
Upper Color
Black
Toe Style
Round Toe
Outsole Color
Black, Gray
Slip Resistant
Yes
Heat Resistant
No
Insole Material
Foam
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.22
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.