Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 8 1/2 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7742783


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7742783
UPC #
690774349162
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Static Dissipative
Yes
Metatarsal Guard
No
Standards
ASTM F2892
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Puncture Resistant Insole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Non-Marking Sole
No
Upper Boot Material
All Leather
Insole System
Removable
Style Number
RB4015
Toe Shape
Round
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Last Number or Name
4015
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Conductive
No
Midsole Material
EVA
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Waterproof Type
None
Predominant Footwear Color
Black
Removable Insole
Yes
Chemical Resisting Sole
Yes
Upper Color
Black
Outsole Color
Black, Gray
Non-Marking Upper
Yes
Heel Style
Flat Heel
Laces Color
Black
Resists
Slips
Insole Material
Foam
Features
Memory Foam, SD10, Soft Toe
Toe Style
Round Toe
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.25
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.