Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 8 W, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7742978


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7742978
UPC #
690774349292
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Metatarsal Guard
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Last Number or Name
4015
Insulated
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Outsole Material
Rubber
Non-Marking Sole
No
Upper Material Description
Leather/Mesh
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Removable Insole
Yes
Standards
ASTM F2892
Conductive
No
Non Metallic Upper
Yes
Static Dissipative
Yes
Max. Heat Rating
Not Rated
Insole System
Removable
Style Number
RB4015
Footwear Closure Type
Lace
Metal Chip Resisting Sole
No
Waterproof Type
None
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Upper Color
Black
Toe Style
Round Toe
Resists
Slips
Heat Resistant
No
Laces Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Features
Memory Foam, SD10, Soft Toe
Insole Material
Foam
Outsole Color
Black, Gray
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.25
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.