Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 8 W, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7741648


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7741648
UPC #
690774374140
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Upper Material Description
Leather/Microweb
Metal Chip Resisting Sole
No
Removable Insole
Yes
Predominant Footwear Color
White
CSA Footwear Standard
Not Specified
Style Number
RB4442
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Closure Type
Lace
Non Metallic Upper
Yes
Insole System
Removable
Completely Non Metallic
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Oil Resisting Sole
Yes
Static Dissipative
Yes
Non-Marking Sole
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Conductive
No
Waterproof Type
None
Upper Boot Material
Leather/Microweb
Standards
ASTM F2892
Last Number or Name
4442
Midsole Material
EVA
Laces Color
Black
Insole Material
Foam
Slip Resistant
Yes
Outsole Color
Gray
Non-Marking Upper
Yes
Resists
Slips
Heat Resistant
No
Features
Memory Foam, Soft Toe
Upper Color
Black
Toe Style
Round Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Microfiber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.