Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 9 1/2 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7742068


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7742068
UPC #
690774349186
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Removable Insole
Yes
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Waterproof Type
None
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Footwear Closure Type
Lace
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Conductive
No
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Insole System
Removable
Metal Chip Resisting Sole
No
Standards
ASTM F2892
Oil Resisting Sole
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Outsole Material
Rubber
Last Number or Name
4015
Style Number
RB4015
Non-Marking Sole
No
Outsole Color
Black, Gray
Resists
Slips
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Style
Round Toe
Heat Resistant
No
Insole Material
Foam
Upper Color
Black
Laces Color
Black
Non-Marking Upper
Yes
Features
Memory Foam, SD10, Soft Toe
Metatarsal Guard Style
None
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.25
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.