Zoro Homepage

Sublite Work, Men's Athletic Shoe, 9 1/2 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7739338


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7739338
UPC #
690774374003
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Insole System
Removable
Outsole Material
Rubber
Last Number or Name
4442
Ninety Degree Heel
No
Upper Material Description
Leather/Microweb
Footwear Closure Type
Lace
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Waterproof Type
None
Style Number
RB4442
Puncture Resistant Insole
No
Insulated
No
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Upper Boot Material
Leather/Microweb
Liner Material
Mesh, Nylon
Predominant Footwear Color
White
Toe Shape
Round
Removable Insole
Yes
Conductive
No
Metal Chip Resisting Sole
No
Standards
ASTM F2892
Non-Marking Sole
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Style
Athletic Shoe
Slip Resistant
Yes
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Upper Color
Black
Toe Style
Round Toe
Outsole Color
Gray
Laces Color
Black
Heat Resistant
No
Insole Material
Foam
Resists
Slips
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.33
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Microfiber
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.