Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 9 M, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7740552


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7740552
UPC #
690774349179
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Non-Marking Sole
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Conductive
No
Electrical Hazard Rated
No
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace
Standards
ASTM F2892
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Toe Shape
Round
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Insulated
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Last Number or Name
4015
Insole System
Removable
Waterproof Type
None
Style Number
RB4015
Laces Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Outsole Color
Black, Gray
Heat Resistant
No
Insole Material
Foam
Heel Style
Flat Heel
Toe Style
Round Toe
Upper Color
Black
Resists
Slips
Features
Memory Foam, SD10, Soft Toe
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.23
Insole Technology
Removable
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.