Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 9 M, Leather, Microfiber, White

  • Mfr # RB4442

  • Zoro # G7740342


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4442
Zoro #
G7740342
UPC #
690774373990
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Puncture Resistant Insole
No
Non-Marking Sole
No
Insole System
Removable
Style Number
RB4442
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Standards
ASTM F2892
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Electrical Hazard Rated
No
Midsole Material
EVA
Footwear Closure Type
Lace
Insulated
No
Upper Material Description
Leather/Microweb
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Last Number or Name
4442
Predominant Footwear Color
White
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Microweb
Removable Insole
Yes
Waterproof Type
None
Insole Material
Foam
Resists
Slips
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Outsole Color
Gray
Heat Resistant
No
Heel Style
Flat Heel
Laces Color
Black
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.32
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Microfiber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.