Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Men's Athletic Shoe, 9 W, Leather, Mesh, Microfiber, Black/Gray

  • Mfr # RB4015

  • Zoro # G7740622


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4015
Zoro #
G7740622
UPC #
690774349315
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Black/Gray
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Work
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Style Number
RB4015
Waterproof Type
None
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
Yes
Midsole Material
EVA
Metal Chip Resisting Sole
No
Insole System
Removable
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Last Number or Name
4015
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace
Conductive
No
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Insulated
No
Toe Shape
Round
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Standards
ASTM F2892
Outsole Material
Rubber
Static Dissipative
Yes
Max. Heat Rating
Not Rated
Features
Memory Foam, SD10, Soft Toe
Upper Color
Black
Heat Resistant
No
Insole Material
Foam
Outsole Color
Black, Gray
Non-Marking Upper
Yes
Toe Style
Round Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Laces Color
Black
Resists
Slips
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.23
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.