Zoro Homepage

Sublite Work, Women's Athletic Shoe, 10 1/2 M, Leather, 3 in Height, Black

  • Mfr # RB415

  • Zoro # G0229168


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
3 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB415
Zoro #
G0229168
UPC #
690774357884
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
Sublite Work
Outsole Material
Rubber
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Standards
ASTM F2892
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB415
Footwear Style
Athletic Shoe
Insulated
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.57
Insulation Type
None
Upper Boot Material
Man Made
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2892-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Last Number or Name
RB415
Chain Saw Cut Resistant
No
Waterproof Type
None
Static Dissipative
Yes
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Upper Material Description
Synthetic
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Dry
0.91
Max. Heat Rating
Not Rated
Toe Shape
Round
Oil Resisting Sole
Yes
Insole System
Memory Foam
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD)
Heat Resistant
No
Upper Color
Black, Gray
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Metatarsal Guard
No
Insole Material
Foam
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.