Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 10 1/2 M, Leather, White

  • Mfr # RB424

  • Zoro # G7741374


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7741374
UPC #
690774393912
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Predominant Footwear Color
White
Style Number
RB424
Conductive
No
Toe Shape
Round
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Waterproof Type
None
Puncture Resistant Insole
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Static Dissipative
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Insulated
No
Midsole Material
EVA
Ninety Degree Heel
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace
Footwear Style
Athletic Shoe
Standards
ASTM F2892
Insole System
Removable
Last Number or Name
424
Laces Color
White
Insole Material
Foam
Resists
Slips
Slip Resistant
Yes
Features
Memory Foam, SD10, Soft Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Style
Round Toe
Outsole Color
White
Heat Resistant
No
Upper Color
White
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.22
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.