Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 10 1/2 W, Leather, White

  • Mfr # RB424

  • Zoro # G7741803


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7741803
UPC #
690774394049
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Style Number
RB424
Footwear Closure Type
Lace
Non Metallic Upper
Yes
Conductive
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Last Number or Name
424
Standards
ASTM F2892
Waterproof Type
None
Midsole Material
EVA
Toe Shape
Round
Non-Marking Sole
No
Removable Insole
Yes
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Electrical Hazard Rated
No
Ninety Degree Heel
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Upper Boot Material
All Leather
Insulated
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
White
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Insole System
Removable
Heat Resistant
No
Toe Style
Round Toe
Laces Color
White
Insole Material
Foam
Upper Color
White
Heel Style
Flat Heel
Outsole Color
White
Features
Memory Foam, SD10, Soft Toe
Non-Marking Upper
Yes
Resists
Slips
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.22
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.