Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 10 M, Leather, White

  • Mfr # RB424

  • Zoro # G7739274


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7739274
UPC #
690774393905
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Predominant Footwear Color
White
Upper Material Description
Leather
Ninety Degree Heel
No
Removable Insole
Yes
Electrical Hazard Rated
No
Style Number
RB424
Insole System
Removable
Completely Non Metallic
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace
Toe Shape
Round
Midsole Material
EVA
Last Number or Name
424
Puncture Resistant Insole
No
Insulated
No
Non-Marking Sole
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Standards
ASTM F2892
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Conductive
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Static Dissipative
Yes
Resists
Slips
Toe Style
Round Toe
Outsole Color
White
Heat Resistant
No
Features
Memory Foam, SD10, Soft Toe
Non-Marking Upper
Yes
Upper Color
White
Insole Material
Foam
Slip Resistant
Yes
Heel Style
Flat Heel
Laces Color
White
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.21
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Removable
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.