Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 10 W, Leather, White

  • Mfr # RB424

  • Zoro # G7742320


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7742320
UPC #
690774394032
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Standards
ASTM F2892
Last Number or Name
424
Max. Heat Rating
Not Rated
Removable Insole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Waterproof Type
None
Non Metallic Upper
Yes
Conductive
No
Insole System
Removable
Electrical Hazard Rated
No
Predominant Footwear Color
White
Upper Material Description
Leather
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Insulated
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace
Metatarsal Guard
No
Midsole Material
EVA
Outsole Material
Rubber
Completely Non Metallic
Yes
Style Number
RB424
Upper Boot Material
All Leather
Toe Shape
Round
Upper Color
White
Laces Color
White
Toe Style
Round Toe
Heat Resistant
No
Heel Style
Flat Heel
Resists
Slips
Features
Memory Foam, SD10, Soft Toe
Non-Marking Upper
Yes
Insole Material
Foam
Outsole Color
White
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.21
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.