Zoro Homepage

Sublite Work, Women's Athletic Shoe, 11 1/2 M, Leather, 3 in Height, Black

  • Mfr # RB415

  • Zoro # G0229098


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
3 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB415
Zoro #
G0229098
UPC #
690774357907
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
Sublite Work
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Waterproof Type
None
Completely Non Metallic
Yes
Style Number
RB415
Liner Material
Mesh, Nylon
Standards
ASTM F2892
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Synthetic
Footwear Sole Pattern
Textured
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulated
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Insole System
Memory Foam
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
ASTM Footwear Class
F2892-11
Midsole Material
EVA
Footwear Style
Athletic Shoe
Last Number or Name
RB415
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD)
Metatarsal Guard
No
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black, Gray
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Insole Material
Foam
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.57
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.