Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 11 1/2 W, Leather, White

  • Mfr # RB424

  • Zoro # G7742810


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7742810
UPC #
690774394063
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Non-Marking Sole
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Static Dissipative
Yes
Standards
ASTM F2892
Upper Material Description
Leather
Footwear Closure Type
Lace
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Insole System
Removable
Toe Shape
Round
Midsole Material
EVA
Metatarsal Guard
No
Removable Insole
Yes
Predominant Footwear Color
White
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Last Number or Name
424
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Ninety Degree Heel
No
Style Number
RB424
Waterproof Type
None
Laces Color
White
Slip Resistant
Yes
Insole Material
Foam
Outsole Color
White
Features
Memory Foam, SD10, Soft Toe
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Toe Style
Round Toe
Resists
Slips
Upper Color
White
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.21
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.