Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Work, Women's Athletic Shoe, 11 M, Leather, White

  • Mfr # RB424

  • Zoro # G7740631


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB424
Zoro #
G7740631
UPC #
690774393929
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Sublite Work
Waterproof Type
None
Electrical Hazard Rated
No
Removable Insole
Yes
Predominant Footwear Color
White
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Standards
ASTM F2892
Footwear Closure Type
Lace
Metatarsal Guard
No
Static Dissipative
Yes
Ninety Degree Heel
No
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Conductive
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Insole System
Removable
Last Number or Name
424
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Style Number
RB424
Insulated
No
Upper Boot Material
All Leather
Footwear Style
Athletic Shoe
Resists
Slips
Toe Style
Round Toe
Features
Memory Foam, SD10, Soft Toe
Insole Material
Foam
Upper Color
White
Laces Color
White
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Outsole Color
White
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.2
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.