Zoro Homepage

Sublite Work, Women's Athletic Shoe, 11 W, Leather, 3 in Height, Black

  • Mfr # RB415

  • Zoro # G0229113


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
3 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB415
Zoro #
G0229113
UPC #
690774358003
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
Sublite Work
Style Number
RB415
Predominant Footwear Color
Black
Upper Boot Material
Man Made
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Standards
ASTM F2892
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.57
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Toe Shape
Round
ASTM Footwear Class
F2892-11
Conductive
No
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Last Number or Name
RB415
Mark II Slip Test Results- Dairy Tile Wet
0.80
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulation Type
None
Insulated
No
Waterproof Type
None
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Insole System
Memory Foam
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Footwear Sole Pattern
Textured
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Static Dissipative (SD)
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black, Gray
Metatarsal Guard Style
None
Slip Resistant
Yes
Metatarsal Guard
No
Heat Resistant
No
Insole Material
Foam
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.